- Stubby Reversible Ratcheting Wrench Set
- 9 Pieces
includes
- 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16" and 3/4"
| Type | Combination, Reversible, Ratchet |
| Inch/Metric | Inch |
| No. of Pieces | 9 |
| Weight | 3.58 LB |
| EAN or UPC | 662679080181 |
| Type | Combination, Reversible, Ratchet |
| Inch/Metric | Inch |
| No. of Pieces | 9 |
| Weight | 3.58 LB |
| EAN or UPC | 662679080181 |