- Stubby Ratchet Wrench
- Metric
- 16 mm Opening Size
- 5 3/32 in Long
- Combination Ratcheting
| Inch/Metric | Metric |
| Finish | Full Polish |
| Box End Size 1 | 16 mm |
| No. of Points | 12 |
| Overall Length | 5.09375 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.22 LB |
| EAN or UPC | 662679080372 |

