- Stubby Ratchet Wrench
- Metric
- 9 mm Opening Size
- 3 11/16 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Overall Length | 3.6875 in |
| Wrench Type | Combination Ratcheting |
| Inch/Metric | Metric |
| Box End Size 1 | 9 mm |
| Finish | Full Polish |
| Weight | 0.07 LB |
| EAN or UPC | 662679080303 |

