- Locking Flex-Head Ratcheting Wrench
- 9/16" Opening
- 6" Long
| Finish | Full Polish |
| No. of Points | 12 |
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting, Locking Flex-Head |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |
| Finish | Full Polish |
| No. of Points | 12 |
| Manufacturer Name | Proto® |
| Wrench Type | Combination, Ratcheting, Locking Flex-Head |
| Overall Length | 6 in |
| Inch/Metric | Inch |
| Weight | 0.0 LB |