- Locking Flex-Head Ratchet Wrench
- Inch
- 11/16 in Opening Size
- 7 1/2 in Long
- Combination Ratcheting
| No. of Points | 12 |
| Wrench Type | Combination Ratcheting |
| Overall Length | 7.5 in |
| Inch/Metric | Inch |
| Box End Size 1 | 11/16 in |
| Finish | Full Polish |
| Weight | 0.39 LB |
| EAN or UPC | 662679080488 |

