- Locking Flex-Head Ratcheting Wrench
- 3/4" Opening
- 8.5" Long
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 8.5 in |
| Wrench Type | Combination, Ratcheting, Locking Flex-Head |
| Manufacturer Name | Proto� |
| No. of Points | 12 |
| Weight | 0.52 LB |
| EAN or UPC | 662679080495 |

