- Locking Swivel Ratchet Wrench
- Metric
- 8 mm Opening Size
- 5 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Box End Size 1 | 8 mm |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Overall Length | 5 in |
| Wrench Type | Combination Ratcheting |
| Weight | 0.09 LB |
| EAN or UPC | 662679080518 |

