- Locking Swivel Ratchet Wrench
- Metric
- 10 mm Opening Size
- 5.4 in Long
- Combination Ratcheting
| Overall Length | 5.4 in |
| Inch/Metric | Metric |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 10 mm |
| No. of Points | 12 |
| Finish | Full Polish |
| Weight | 0.13 LB |
| EAN or UPC | 662679080532 |

