- Inch
- Standard Arm
features
- Made in chrome vanadium steel for torque strength
- exceeding current standards.
- Microchamfered angles on end faces for better grip
- in the screw head.
| Inch/Metric | Inch |
| Type | Standard Arm |
| Long Arm Length | 2 19/32 in |
| Short Arm Length | 29/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679094966 |

