- 10 X 12 mm Size
- Metric
- 6 Point
- 6 15/16 in Overall Length
features
- Full polish finish
| Finish | Full Polish |
| Inch/Metric | Metric |
| Overall Length | 6 15/16 in |
| Head Width | 55/64 in |
| Head Thickness | 25/64 in |
| Wrench Type | Flare Nut |
| Wrench Opening | 10 mm x 12 mm |
| Weight | 0.22 LB |
| EAN or UPC | 662679078997 |

