- 1/2 X 9/16 in Size
- Inch
- 6 Point
- 7 9/16 in Overall Length
features
- Full polish finish
| Head Width | 1 5/64 in |
| Overall Length | 7 9/16 in |
| Inch/Metric | Inch |
| Finish | Full Polish |
| Wrench Type | Flare Nut |
| Head Thickness | 29/64 in |
| Wrench Opening | 1/2" x 9/16" |
| Weight | 0.26 LB |
| EAN or UPC | 662679079031 |

