- 5/8 X 11/16 in Size
- Inch
- 6 Point
- 8 53/64 in Overall Length
features
- Full polish finish
| Wrench Type | Flare Nut |
| Head Thickness | 29/64 in |
| Finish | Full Polish |
| Inch/Metric | Inch |
| Overall Length | 8 53/64 in |
| Wrench Opening | 5/8" x 11/16" |
| Head Width | 1 15/64 in |
| Weight | 0.41 LB |
| EAN or UPC | 662679079024 |

