- 3/4 X 1 in Size
- Inch
- 6 Point
- 9 9/32 in Overall Length
features
- Full polish finish
| Overall Length | 9 9/32 in |
| Wrench Type | Flare Nut |
| Head Thickness | 41/64 in |
| Inch/Metric | Inch |
| Head Width | 1 9/32 in |
| Wrench Opening | 3/4" X 1" |
| Finish | Full Polish |
| Weight | 0.66 LB |
| EAN or UPC | 662679107802 |

