- 19 X 21 mm Size
- Metric
- 6 Point
- 8 25/32 in Overall Length
features
- Full polish finish
| Head Thickness | 35/64 in |
| Overall Length | 8 25/32 in |
| Wrench Opening | 19 mm x 21 mm |
| Finish | Full Polish |
| Inch/Metric | Metric |
| Head Width | 1 23/64 in |
| Wrench Type | Flare Nut |
| Weight | 0.49 LB |
| EAN or UPC | 662679078966 |

