- Feeler Gauge
- 15 Blades
- Size From 0.006" to 0.020"
features
- High grade precision milled blades insure accurate readings
- Metric and fractional sizes
| Blade Length | 3.3125 in |
| Style | Fan |
| Length | 3 5/16 in |
| Blade Size | 0.006 to 0.020 in |
| No. of Pieces | 15 |
| Type | Fan |
| Measuring System | Inch/Metric |
| Blade Width | 0.5 in |
| No. of Blades | 15 |
| Weight | 0.16 LB |
| EAN or UPC | 662679537814 |

