- Hand-E Grip™ Funnel
features
- Large multi-purpose funnel with multiple opening feature
- Easy to grip feature for user friendly satisfaction
- Metal mesh screen
| Overall Length | 11 in |
| Material | High-Density Resin |
| Weight | 0.49 LB |
| Overall Length | 11 in |
| Material | High-Density Resin |
| Weight | 0.49 LB |