Skip to content Skip to navigation menu
Balldriver® L-Wrench Singles

116-10954

Balldriver® L-Wrench Singles
Item #101791588
  • 2.5 mm
  • 3.5" Long
  • 10 Pieces
  • Balldriver® L-Wrench Singles
Balldriver® L-Wrench Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.5 mm
  • 3.5" Long
  • 10 Pieces
  • Balldriver® L-Wrench Singles
Key Size 2.5 mm
Length 3 1/2 in
Inch/Metric Metric
Type Balldriver®
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison