Skip to content Skip to navigation menu
Hex L-Wrench Singles

116-12268

Hex L-Wrench Singles
Item #101757724
  • 6 mm
  • 3.5" Long
  • Short Length
  • Hex L-Wrench Singles
Hex L-Wrench Singles
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 mm
  • 3.5" Long
  • Short Length
  • Hex L-Wrench Singles
Length 3 1/2 in
Inch/Metric Metric
Key Size 6 mm
Type Short Arm
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison