- 2 mm
- 11.0" Long
- E xtra Long
- Plastic Handle
- Balldriver® Screwdriver Singles
| Inch/Metric | Metric |
| Key Size | 2 mm |
| Type | Extra Long |
| Length | 11 in |
| Weight | 0.03 LB |
| Inch/Metric | Metric |
| Key Size | 2 mm |
| Type | Extra Long |
| Length | 11 in |
| Weight | 0.03 LB |