Bondhus Corp.
20599
(1/EA) Set 22 Stubby Ball End L-Wrenches IN/MM Double Pack - 16537 (.050-3/8") + 16599 (1.5-10mm)
Item #113209446
- L-Wrench, Ball End, Stubby
- 22 Keys
| Material | Protanium High Torque Steel |
| Type | L-Wrench, Ball End, Stubby |
| Model Number | SBLX22 |
| No. of Keys | 22 |
| Weight | 0.0 LB |
