Skip to content Skip to navigation menu
High Speed Steel Drill Bits

114-SDH4

High Speed Steel Drill Bits
Item #101555147
  • Step Drill Bit
  • 1/4", 7/8" and 1 1/8" Diameters
  • 3/8" Shank
High Speed Steel Drill Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Step Drill Bit
  • 1/4", 7/8" and 1 1/8" Diameters
  • 3/8" Shank

features

  • Multiple steps eliminate need for special sizes of bits
  • Double fluted design for speed and accuracy
  • Flats on shanks prevent slippage
  • Size markings on bit for easier hole identification
  • Single concave flute design creates perfectly round holes in thin materials including steel, brass, copper and aluminum
Step Depth 5/32 in
Diameter 1/4", 7/8", 1-1/8"
Shank 3/8 in
Weight 0.27 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison