- TrueView™ Lens
- Black Frame Safety Glasses
| Resistance | UV |
| Lens Material | Polycarbonate |
| Lens Color | TrueView™ |
| Frame Color | Black |
| Weight | 0.25 LB |
| Resistance | UV |
| Lens Material | Polycarbonate |
| Lens Color | TrueView™ |
| Frame Color | Black |
| Weight | 0.25 LB |