- Clear Lens
- Black Frame Safety Glasses
| Frame Material | Nylon |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.33 LB |
| Frame Material | Nylon |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.33 LB |