- 15/16" to 1 1/2" Clamp, Stainless Steel Band, Zinc Plated Screw
| Housing Material | Zinc Plated |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 15/16 in to 1 1/2 in |
| Band Material | Stainless Steel |
| Band Width | 0.3125 in |
| Weight | 0.03 LB |
| Housing Material | Zinc Plated |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 15/16 in to 1 1/2 in |
| Band Material | Stainless Steel |
| Band Width | 0.3125 in |
| Weight | 0.03 LB |