- 11/16" to 1 1/4" Clamp, Stainless Steel Band, Stainless Steel Screw
description
- Used for small diameters (under 1")
applications
- Small diameter
- Air lines
- Fuel lines
features
- Lightweight
- Streamlined
- Installs in tight fitting areas
- Creates high sealing pressure
- 10 to 15 in lb of installation torque
| Band Width | 0.3125 in |
| Housing Material | Stainless Steel |
| Hose O.D. Range | 11/16 in to 1 1/4 in |
| Band Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Weight | 0.03 LB |
| EAN or UPC | 12949360121 |

