- 7/32" to 5/8" Clamp, Stainless 300 Series Band, Stainless 300 Series Screw
| Housing Material | Stainless 300 Series |
| Hose O.D. Range | 7/32 in to 5/8 in |
| Screw Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Band Width | 0.3125 in |
| Weight | 0.02 LB |
| EAN or UPC | 12949370045 |

