- Metric
- 12 Pieces
- Full Polish Chrome Finish
- 12 Points
description
- GEARWRENCH Original ratcheting wrenches combine the speed of a ratchet with the access and control of a wrench. They offer the ease of 5 degrees of movement to turn fasteners, versus 30 degrees on standard combination wrenches. The small ratcheting box end head design enables access to tight spots where a ratchet won't fit. The open end allows for easier access on tough to reach spots, making jobs go faster and easier. This set is a great addition to any mechanic tools collection.
features
- 72-tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
- Off-corner loading design on box end provides better grip and reduces fastener rounding
- Thin head and beam provide greater access in confined work areas
- Size conveniently stamped on both ends of the beam for quick identification
- Manufactured from alloy steel for better strength and longer tool life
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Meets or exceeds ASME and ANSI specifications
- Included tray for storage and organization
| Band Material | Stainless Steel |
| Material | Alloy Steel |
| Hose O.D. Range | 11/16 in to 1 1/4 in |
| Band Width | 0.5625 in |
| Screw Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Size Range [Min] | 8 mm |
| Size Range [Max] | 19 mm |
| No. of Pieces | 12 |
| Length Type | Standard |
| No. of Teeth | 72 |
| Inch/Metric | Metric |
| Finish | Full Polish Chrome |
| No. of Points | 12 |
| Weight | 0.06 LB |
| EAN or UPC | 12949940125 |

