- 45° Male Elbow w/ 1" Male Flareless O-Ring & 1" Male Pipe
| End Size | 1 JIC(m), 1 NPT(m) |
| End Types | NPT & Flareless O-Ring |
| No. of Ends | 2 |
| Fitting Type | Elbow, 45° |
| Tube O.D. | 1 in |
| Fitting Description | 45° Male Elbow |
| M | 1.47 in |
| N | 1.48 in |
| SAE Reference No. | N/A |
| Material | Steel |
| Across Wrench Flats | 1 3/8 in |
| Pipe Size | 1 in |
| Weight | 0.59 LB |

