- Straight Thread O-Ring Connector
- 1/2" Male Flareless O-Ring to 3/4" Port Size
| Overall Length | 1.77 in |
| Port Size | 3/4 |
| End Types | O-Ring Boss & Flareless O-Ring |
| End Size | 3/4 O-Ring Boss(m) |
| Tube O.D. | 1/2 in |
| Material | Steel |
| Fitting Type | Adapter |
| Hex Size | 1 1/4 in |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Description | Straight Thread O-Ring Connector |
| Fitting Angle | Straight |
| Weight | 0.32 LB |

