- 1 in Inner Diameter
- 150 ft Overall Length
- 3.89 in Flat Width
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 150 ft |
| Material | 1050 Ballistic Nylon |
| Weight | 10.0 LB |
| Ambient Temperature | -60° F to +250° F |
| Overall Length | 150 ft |
| Material | 1050 Ballistic Nylon |
| Weight | 10.0 LB |