- 1.75 in Inner Diameter
- 10 ft Overall Length
- 7 in Flat Width
| Ambient Temperature | -60° F to +250° F |
| Material | 1050 Ballistic Nylon |
| Overall Length | 10 ft |
| Weight | 1.0 LB |
| Ambient Temperature | -60° F to +250° F |
| Material | 1050 Ballistic Nylon |
| Overall Length | 10 ft |
| Weight | 1.0 LB |