- 4 in Inner Diameter
- 50 ft Overall Length
- 14.06 in Flat Width
| Ambient Temperature | -60° F to +250° F |
| Material | 1050 Ballistic Nylon |
| Overall Length | 50 ft |
| Weight | 8.66 LB |
| Ambient Temperature | -60° F to +250° F |
| Material | 1050 Ballistic Nylon |
| Overall Length | 50 ft |
| Weight | 8.66 LB |