- Idler Sprocket for #60 Chain
- 1 Strand
- 17 Teeth
- 1" Bore
- w/a Bronze Bushing
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Bore Size | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 4.462 in |
| Chain No. | 60 |
| Overall Length | 1.25 in |
| Inch/Metric | Inch |
| No. of Teeth | 17 |
| Bearing Type | Bronze Bushed |
| Material | Steel |
| Weight | 3.12 LB |

