- Fixed Flange Mounted Tightener
- Use w/Shaft #SO-5 or SO-6
description
- Idler shaft and set collar not included in tensioner unit.
features
- Universal drive positioners act as fixed idler brackets to provide support
- Drive positioners may be used to reverse direction or sprocket or pulley
- Compact, flanged base
- Mounts flush to any flat surface
| Shaft Type | SO-5, SO-6 |
| Housing Length | 7 1/2 in |
| Mounting | Flange Mount |
| Shaft Dia. | 1.5 in |
| Shaft Length | 4 in, 6 in |
| Stud Hole | 1x14 |
| Bolt Hole Spacing - Width | 6 in |
| Adjustable | Fixed |
| Weight | 4.5 LB |

