Brewer Machine & Gear Co.
P19 8M30F
PENDING RECODE TO BREW_P19-8M-30F, MTRL - 110242293
Item #101820086
- 8mm Pitch
- 30mm Belt Width
- 1.851" Outside Diameter
- 19 Teeth
- 1" Bore
| Belt Width | 30 mm |
| Bearing Type | Needle Bearing |
| No. of Teeth | 19 |
| Outside Dia. | 1.851 in |
| Sprocket Width | 1 5/16 in |
| Belt Pitch | 8 mm |
| Weight | 0.62 LB |
