- Responder™ Series Submersible PocketLight
- AAA
- Yellow
applications
- Gas, Oil, Utility, Emergency
features
- Watertight to 500'
- For use in division one and two hazardous locations
| Color | Yellow |
| Battery Size | AAA |
| No. of Batteries | 2 |
| Weight | 0.0 LB |
| Color | Yellow |
| Battery Size | AAA |
| No. of Batteries | 2 |
| Weight | 0.0 LB |