- Responder™ Series Submersible PocketLight
- AA
- Orange
applications
- Gas, Oil, Utility, Emergency
features
- Submersible to 100'
- For use in division one and two hazardous locations
- Dual switch - rotate head or push button tail switch
includes
- Light bender
- Two AAA-cell batteries
| Battery Size | AA |
| No. of Batteries | 2 |
| Color | Orange |
| Weight | 3.72 LB |

