- Responder™ Right Angle Flashlight
- C
- Yellow
applications
- Police & Security, Fire & Rescue, Utility, Oil, Gas
| Battery Size | C |
| Bulb | Incandescent |
| No. of Batteries | 4 |
| Color | Yellow |
| Weight | 0.0 LB |
| Battery Size | C |
| Bulb | Incandescent |
| No. of Batteries | 4 |
| Color | Yellow |
| Weight | 0.0 LB |