- 2 3/8" x 4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 4 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| I.D. | 2 3/8 in |
| Weight | 14.48 LB |
| O.D. | 4 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| I.D. | 2 3/8 in |
| Weight | 14.48 LB |