- Front Mounting
- Gold Anodized Aluminum
- Hat Mounted Faceshield Bracket
applications
- Ideal for chemical handling and high heat industrial applications
features
- Constructed from rugged, gold anodized aluminum
- Highly resistant to corrosion and heat
| Use w/ Safety Hat Model | 911C, FH911C, C30, S61, S62 |
| Material | Aluminum, Gold Anodized |
| Mounting | Front |
| Weight | 0.36 LB |
| NSN Number | 3020-01-466-6359 |

