CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length
13 in
I.D.
1/2 in
Material
Cast Bronze SAE660 (C93200)
O.D.
1.75 in
Weight
9.9 LB
EAN or UPC
717905029196
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back