Bunting Bearings, LLC
B932C012032-13
Cored Bronze Bars SAE 660 (CDA932)
Item #101778647
- Eco-Friendly
- 1 1/2" x 4" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Bar Stock Length | 13 in |
I.D. | 1 1/2 in |
Material | Cast Bronze SAE660 (C93200) |
O.D. | 4 in |
Weight | 48.2 LB |
EAN or UPC | 717905037023 |
- Eco-Friendly