Skip to content Skip to navigation menu
Bunting Bearings, LLCB932S000017-13

B932S000017-13

C93200 Cast Bronze Solid Bar Solid x 2 - 1/8 x 13
Item #101778134
Bunting Bearings, LLCB932S000017-13
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.

features

  • ISO 9001:2008 registered
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Weight 15.6 LB
EAN or UPC 717905056253
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison