Bunting Bearings, LLC
B954C014028-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102935131
-
Eco-Friendly
- 1 3/4" x 3 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 144 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 1 3/4 in |
| O.D. | 3.5 in |
| Weight | 317.9 LB |
| EAN or UPC | 717905018244 |
-
Eco-Friendly

