Skip to content Skip to navigation menu
Bunting Bearings, LLCEP081408

EP081408

SAE841 Standard Plain Bearing 1/2 x 7/8 x 1/2
Item #101822534
  • Straight Bushing
  • 1/2" ID x 7/8" OD x 1/2" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCEP081408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 1/2" ID x 7/8" OD x 1/2" Long
  • Bronze - Oil Impregnated (SAE 841)

description

  • Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
Length 1/2 in
Actual I.D. [Min] 0.5010 in
O.D. 0.875 in
Temperature Range [Min] 10 °F
I.D. 1/2 in
Material Bronze – Oil Impregnated (SAE 841)
Actual O.D. [Min] 0.8780 in
Has Flange No
Length Tolerance +/- 0.005 in
Temperature Range [Max] 220 °F
Bore Type Round Bore
Inch/Metric Inch
Actual O.D. [Max] 0.8790 in
Groove Type No Groove
Actual I.D. [Max] 0.5020 in
Weight 0.049 LB
EAN or UPC 717905074875
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison