Bunting Bearings, LLC
ET0610
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101869643
-
Eco-Friendly
- 3/4" x 1 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 1.25 in |
| Bar Stock Length | 6 1/2 in |
| I.D. | 3/4 in |
| Weight | 1.844 LB |
| EAN or UPC | 717905086953 |
-
Eco-Friendly

