Bunting Bearings, LLC
ET1232
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101829882
-
Eco-Friendly
- 1 1/2" x 4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 1 1/2 in |
| O.D. | 4 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 18.344 LB |
| EAN or UPC | 717905087318 |
-
Eco-Friendly

