Bunting Bearings, LLC
ET1932
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831875
-
Eco-Friendly
- 2 3/8" x 4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 4 in |
| I.D. | 2 3/8 in |
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 14.906 LB |
| EAN or UPC | 717905087554 |
-
Eco-Friendly

