Bunting Bearings, LLC
ET3248
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831880
-
Eco-Friendly
- 4" x 6" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 6 in |
| I.D. | 4 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 27.625 LB |
| EAN or UPC | 717905087752 |
-
Eco-Friendly

