- 6 1/2" x 11" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
| Bar Stock Length | 1 in |
| O.D. | 11 in |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 6 1/2 in |
| Weight | 21.15 LB |
| Bar Stock Length | 1 in |
| O.D. | 11 in |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 6 1/2 in |
| Weight | 21.15 LB |